SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Paper holder

Sebelum PPN:
Rp1.799.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)140x111x82
Height (mm)82
Length (mm)111
Mass (g)736
Width (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut the paper with one hand.
Due to its simple design, it can be used regardless of the atmosphere of the toilet to be installed.
Tappin screw Diameter 4mm x 35mm With 3
As a holder for toilet paper.
* A space of 120 mm or more is required on the right side for paper replacement.

Ulasan Produk

Tidak ada ulasan