SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) One-hole spray mixer tap with single water purifier

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number64-8573-32
TypeStandard: M7172M-1, high removal: M7172MG-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A type of mixing tap with a built-in water purification cartridge that can be switched to shower, rectification, or water purification. [About water purification cartridge] A construction-saving type that can be installed without going under the sink. Cold region specifications. A series that focuses on eco-friendly and saving functions. "Eco-position click" that gives a click in front of the hot water prevents waste of hot water.
Feature
Specification
The water discharge pipe is 116 ° rotation type

Ulasan Produk

Tidak ada ulasan