VALQUA Non-asbestos Compressed Sheet Gasket VN7030-J Series

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number67-2229-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is coated with PTFE, so it has excellent chemical resistance and can be used with a wide range of chemicals.
For various industrial piping flanges, valve bonnets, and various equipment in oil refining, chemical, ships, etc.
Feature
Specification
*Nominal diameter A: 100*Nominal diameter B: 4*Inner diameter (mm): 116*Outer diameter (mm): 159*Thickness (mm): 3.2*Operating pressure (K): 10*Dimensions (mm): 115 x 159*Color tone: Blue*Printed text color: Black*Operating pressure limit: 3MPa (Maximum pressure varies depending on fluid classification and temperature.)*JIS standard product*Operating temperature range: -100 to 200°C*Core: S type*Material/Finish: PTFE, non-asbestos fiber*If the operating temperature exceeds 120°C, tighten evenly to avoid applying stress to the piping. *Country of origin: Japan*Code number: 365-0619

Ulasan Produk

Tidak ada ulasan