VALQUA Non-asbestos Compressed Sheet Gasket V7020G-J Series

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number67-2229-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This gasket contains an inorganic filler to improve cold flow (creep phenomenon), a weakness of PTFE.
This is a PTFE sheet gasket with excellent chemical resistance and non-stick properties.
For various industrial piping flanges, valve bonnets, and various equipment in oil refining, chemical, ships, etc.
Feature
Specification
*Nominal diameter A: 20*Nominal diameter B: 3/4*Inner diameter (mm): 28*Outer diameter (mm): 63*Thickness (mm): 1.5*Operating pressure (K): 10*Dimensions (mm): 28 x 63*Color: Blue*Printed text color: Black*Operating pressure limit: 3MPa (Maximum pressure varies depending on fluid classification and temperature.)*JIS standard product*Operating temperature range: -200 to 200°C*Material/Finish: PTFE, Silica*Please consult us separately if you plan to use it at temperatures above 100°C.*Country of origin: Japan*Code number: 360-8076

Ulasan Produk

Tidak ada ulasan