Fukagawa Flexible Neoflex NF Aluminum Hose (Selang Fleksibel)
#Grup produk P114986777
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a standard type of aluminum flexible cable. It is flexible and easily bends while retaining its shape. It is compressed compactly, making it convenient for transport and storage. Made of non-flammable material.
For general heating, cooling, and ventilation
We do not deliver to residential addresses (single-family homes or apartment complexes). Depending on the delivery location, delivery dates may be delayed and additional shipping charges may apply. This product is compressed, so please stretch it to approximately 3m before use. For larger diameters, stretch it from the center of the product. [Usage Precautions] Please pay close attention to the following points when handling manufacturer-made metal duct products. 1. Wear protective gear when working. Wearing appropriate protective gear, such as work gloves, can help prevent injuries to your fingers and hands. 2. Do not touch the tip of the product directly. The tip may be particularly sharp, so handle it with care. 3. Consideration for those around you: If there are people in the work area, please take care to prevent them from accidentally touching the product. *Please handle the product correctly to ensure safe use. In the unlikely event of an injury or accident, administer first aid immediately and consult a doctor if necessary.
For general heating, cooling, and ventilation
We do not deliver to residential addresses (single-family homes or apartment complexes). Depending on the delivery location, delivery dates may be delayed and additional shipping charges may apply. This product is compressed, so please stretch it to approximately 3m before use. For larger diameters, stretch it from the center of the product. [Usage Precautions] Please pay close attention to the following points when handling manufacturer-made metal duct products. 1. Wear protective gear when working. Wearing appropriate protective gear, such as work gloves, can help prevent injuries to your fingers and hands. 2. Do not touch the tip of the product directly. The tip may be particularly sharp, so handle it with care. 3. Consideration for those around you: If there are people in the work area, please take care to prevent them from accidentally touching the product. *Please handle the product correctly to ensure safe use. In the unlikely event of an injury or accident, administer first aid immediately and consult a doctor if necessary.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/llP114986777-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
