Nichias Naflon carbon fiber packing

Sebelum PPN:
Rp1.599.900 - Rp32.999.900
Spesifikasi
FeatureHeat resistance, chemical resistance
Maximum Operating Pressure (MPa)5
Operating Temperature Range (°C)-200~300
Suitable fluidWater-based fluid (water, steam), oil-based fluid (oil, heat transfer oil), organic solvent, hydrocarbon, chemicals, corrosive fluid (excluding oxidizing acid), low-temperature fluid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent heat resistance.
Carbon fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids.
Since it fits well to the shaft, good sealing performance can be obtained even with a low tightening pressure.
Thermal power plants, oil refineries, shipbuilding, chemical plants, low temperature plants, etc.
General-purpose valves, ductile valves, malleable cast iron valves, etc.

Ulasan Produk

Tidak ada ulasan