VALQUA Multipurpose gland packing

Sebelum PPN:
Rp1.399.900 - Rp13.999.900
Spesifikasi
ColorWhite
Length (m)3
MaterialPrimarily aramid fiber yarn and artificial inorganic fiber
Maximum Operating Temperature (°C)260
Precautions for UseA cutter is required for cutting.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a clean sealing material that is white and does not use lubricants.
This is a multi-type that can be used mainly for rotating equipment such as valves and agitators.
It can be used for a variety of purposes, such as shaft seals for rotating equipment, rotary and reciprocating pumps, and valves, for acids, alkalis, solvents, oils, general gases, and hydrocarbons.

Ulasan Produk

Tidak ada ulasan