SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) mixing simplet

Sebelum PPN:
Rp4.999.900
Spesifikasi
Applicable Wall Thickness (mm)12.5.9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By embedding the faucet in the wall surface, it creates a clean appearance without any protruding feeling. Nipple type that can be easily attached and detached with one-touch connection. Safety design that does not allow water to flow unless the hose is connected. Comes with an auto stopper that automatically stops the water even if the joint of the water supply hose comes off during use. (However, the safety device will not work if the water supply hose is damaged or leaks.) The valve uses a ceramic top for excellent durability. In addition, it has a water hammer reduction mechanism that reduces water hammer generated by washing machines. You can adjust the water discharge amount and stop the water with the handle. There is also a leak detection hole where water comes out in case of water leakage inside. Mixing faucet (one-handle mixing) with automatic stopper for floor piping allows easy temperature adjustment. Mixing faucet for indoor use with sheath tube holder for both 22 and 25
As a water outlet
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan