SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Mixing faucet with two valves

Sebelum PPN:
Rp3.699.900
Spesifikasi
Applicable Placekitchen
Mounting Screw SizePJ1/2
Mounting Screw Spacing (mm)203
Mounting Thickness (mm)Maximum 30, Minimum 5
Nominal Size13
Nut Opposite Side (mm)Lock nut: 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Standard two-valve mixer tap] Hot water and cold water are separated, and it is a simple water discharge method just by turning the handle. It is supported by various generations. The height is increased by 196mm, so you can use the sink extensively. The tip of the pipe comes with a heat insulating cap that is not hot to the touch. It is a rectifying water spout that gives water straight and clean.
As a mixer tap for the kitchen
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan