VALQUA Middle packing for flange (non-ass)

Sebelum PPN:
Rp12.900 - Rp97.900
Spesifikasi
ColorBlue
Compression Ratio (%)10.0 (at 34.3MPa)
Density (g/cm³)1.81
Flexibility(Vertical direction) 9 times the thickness
MaterialNon-asbestos
Nominal Pressure10K
Operating Temperature Range (°C)-50~100
Pressure (MPa [kgf/cm²])Usable water system fluid: 3.0 [30] Oil system fluid: 3.0 [30] Gas system fluid: 1.0 [10]
Return Ratio (%)55.0 (at 34.3MPa)
Suitable fluidAir, water, seawater, hot water, water vapor, general oils, weak acid, weak alkali, alcohol, inert gas, etc.
Thickness (mm)3
TypeMiddle packing for flange

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable as a non-asbestos gasket for piping flanges and equipment in various industries.
Piping flanges for various industries such as petroleum refining / chemicals and ships.

Ulasan Produk

Tidak ada ulasan