SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Metallic shower hose

Sebelum PPN:
Rp789.900
Spesifikasi
ColorSilver
Height (mm)26
Hose Length (m)1.8
Length (mm)26
Mass (g)529
Width (mm)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slightly longer 1.8m shower hose.
The length is suitable for a sliding shower hook.
Excellent compatibility with plated shower heads in silver color.
Since the shower head mounting bracket is a rotary type, the hose does not twist.
Includes faucet side adapter (5 pieces) and shower head side adapter (2 pieces).
* Some manufacturers require an optional adapter.
Please check the product image.
The hose adopts a three-layer type and has an excellent design in which the reinforcing thread is not visible.
As a shower hose for the bathroom.
* Before using the shower, let water pass through and check for leaks.
* Please make sure that the temperature is suitable.
Hot water may come out and cause burns.
* Do not apply excessive force by forcibly bending the hose.
Water leaks due to hose breakage, hot water comes out and burns, or hot water comes out,
There is a risk of property damage that wets household goods.
* Please check if it fits the shower hook.
If it is not compatible, the shower head will come off from the shower hook due to the water force,
There is a risk of injury if it hits your body.
We recommend that you replace it with a manufacturer or shower hook.
* Only for shower faucets for general houses.
Do not use for solvents or chemicals other than water.
Please do not use it as it may be unsuitable for business use such as food processing.
* Avoid using the hose with the hose broken.
The hose may come off and leak water, causing property damage that wets household goods.
* When installing a shower head with a water stop function.
If the water pressure is 0.3MPa or more, the hose may be damaged due to sudden closing at the tip.
We recommend using the pressure control valve (PV711F).
* The hose fitting on the faucet body side is a knurled nut that is easy to turn without tools.

Ulasan Produk

Tidak ada ulasan