VALQUA Medium Flange Gasket (Balflon Jacket Gasket N Type)

Sebelum PPN:
Rp66.900 - Rp249.900
Spesifikasi
Compression Ratio (%)Approx. 15 (at 25 MPa)
FeatureCorrosion resistance, chemical resistance, low and high temperature characteristics
MaterialPTFE
Maximum Operating Pressure (MPa)1.5
Operating Temperature Range (°C)-100~150
Thickness (mm)2.8
TypeMiddle packing for flange

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VALFLON jacket type gasket is a gasket that has both corrosion resistance and elasticity by using fluororesin (PTFE), which has excellent corrosion resistance, as the outer skin and a joint sheet, which has excellent elasticity and flexibility, as the core material.
Has excellent chemical resistance. Since it is coated with PTFE, it can be used for a wide range of chemicals.
It is suitable for high-purity chemicals because it pollutes wet fluids very little.
It can be used in a wide temperature range from low temperature to high temperature.
Compared to PTFE alone, creep and stress relaxation characteristics at high temperatures are greatly improved, and it has stable sealing performance.
Joints of various chemical devices such as pipe flanges, towers, tanks, and kettles that handle corrosive fluids.
When the gasket seat has a large swell or distortion at the joint of various chemical devices such as pipe flanges, towers, tanks, and kettles with glass lining, and the tightening force is restricted.
Joints of various chemical devices such as pipe flanges, valve bonnets, liquid level gauges, towers, tanks, and kettles that handle highly polar solvents that swell or dissolve rubber.
Joints of pipe flanges, towers, tanks, and kettles that are reluctant to reduce product purity or change taste due to extraction of organic components from gaskets or elution of metal ions.

Ulasan Produk

Tidak ada ulasan