SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Leg Adjuster for Kitchen Stainless Steel Sink

Sebelum PPN:
Rp369.900
Spesifikasi
Body Height (mm)88
Body Width (mm)40
Length (mm)40
Maximum Load (kN)9.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can adjust the height of the workbench horizontally by connecting it to a sink leg placed on a sloping floor. The height of the sink can be adjusted by about 35 to 70 mm. It can be used for pipes with a thickness of Φ38 mm and a thickness of 1.0 mm. [Mounting method] Drive the sink leg into the hole with a rubber hammer, etc., and turn the screw to adjust the height. Please choose the size according to the inner diameter of the sink leg. * Not suitable if the thickness of the pipe is different. Adjustment range: Minimum 35mm-Maximum 70mm UP
As a height adjustment for the kitchen sink
* Not suitable if the thickness of the pipe is different. Please be careful.

Ulasan Produk

Tidak ada ulasan