Nichias Jeflon packing

Sebelum PPN:
Rp1.199.900 - Rp26.999.900
Spesifikasi
FeatureChemical resistance, heat resistance
Maximum Operating Pressure (MPa)2
Maximum Operating Temperature (°C)260
Operating pH Range0~14
Suitable fluidWater-based fluids (fresh water, wastewater, sewage, seawater), various oil-based fluids, organic solvents, hydrocarbons, chemicals, corrosive fluids (except strong oxidizing acids)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Graphite-containing PTFE fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids.
Has excellent sealing performance during high-speed rotation.
Since graphite particles are contained in the PTFE fiber, it has good heat dissipation and is the most heat resistant among PTFE type packings.
Various pumps, stirrers, etc.

Ulasan Produk

Tidak ada ulasan