SEKISUI Insulated Eslopex (Pipa Berinsulasi)

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorOrange
Dimensions h (mm)10
Dimensions t (mm)3 (minimum)
Length (m)50
Mass (kg)13.8/volume (reference)
MaterialInsulated cross-linked poly pipe
Nominal Diameter20
Nominal Diameter (mm)20
Thermal Insulation Material Thickness (mm)10
Thickness (mm)3 (minimum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used stably in high temperature areas.
It has excellent corrosion resistance and is hygienic.
The fluid resistance is small and there is no scale adhesion.
It is flexible and easy to install.
It is long, lightweight and economical.
Has excellent cold resistance.
* For outdoor exposed pipes, apply an outer coating to prevent ultraviolet rays from passing through the outer surface of the pipe to prevent deterioration of ultraviolet rays.
Feature
Specification
For hot water supply

Ulasan Produk

Tidak ada ulasan