TOTO Human body sensor unit

Sebelum PPN:
Rp4.399.900
Spesifikasi
Height (mm)120
Length (mm)120
Main applicationFor public use
Operating Temperature Range (°C)1~40
Power Consumption (W)1 or less
Power SupplyAC100V(50/60Hz)
Sensing Distance (mm)Automatic adjustment: 500 to 800 (for white paper 300)
Sensing MethodHuman Body Sensing
Width (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When setting with the backrest, if you set it with the human body detection sensor unit, you can detect the human body, and you can perform large / small switching cleaning or automatic cleaning. Please check the construction manual etc. in advance for the mounting position.
Feature
Specification
Automatic cleaning: On/Off switchable, Large/Small cleaning: Large/Small switchable

Ulasan Produk

Tidak ada ulasan