SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Horizontal faucet for watering

Sebelum PPN:
Rp969.900
Spesifikasi
Connector ThreadPiping: PJ1 / 2
Height (mm)121
Length (mm)23
Mass (g)500
Region to UseCold region
Width (mm)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting the joiner, the hose and faucet can be connected with one touch.
Joining joiner Part number: PL60-50, PL70-50 (manufactured by SANEI)
As a faucet for watering.
* This product is for cold regions (areas where freezing is expected). Use equipment for cold regions in areas where freezing is expected. It is mainly used in cold regions, but if freezing is expected in other regions, select equipment for cold regions to prevent damage due to freezing. To prevent freezing in cold regions, it is necessary to drain water from the pipes and faucets at night or when not in use for a long time.

Ulasan Produk

Tidak ada ulasan