SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Horizontal faucet for watering

Sebelum PPN:
Rp1.099.900
Spesifikasi
Connector ThreadPiping: PJ1 / 2
Height (mm)121
Length (mm)23
Mass (g)500
Width (mm)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting the joiner, the hose and faucet can be connected with one touch.
Joining joiner Part number: PL60-50, PL70-50 (manufactured by SANEI)
As a faucet for watering.
* A joiner is required to connect the hose with one touch.

Ulasan Produk

Tidak ada ulasan