SEKISUI HKT Esuro Hyper AW EF Single Single Tee

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimension D (mm)(Outlet diameter) 205
Dimension H (mm)(Reference) 308
Dimension L (mm)717
Dimension Z1 (mm)247
Dimension Z2 (mm)(Reference) 370
Dimensions d (mm)(Inlet diameter) 166.10
Dimensions h (mm)(Terminal height) 18
Dimensions l (mm)100
Nominal Diameter150x75
Nominal Diameter (mm)150X75
ShapeTee

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(durability)
There is no need to worry about corrosion due to the use of polyethylene pipes.
Strong against acidity and alkalinity, OK even in corrosive soil and salt-damaged areas!
There is no need to worry about electrolytic corrosion.
[Earthquake resistance]
The high flexibility of polyethylene pipes with a seismic structure and EF joints make it possible to build an integrated pipe that is resistant to earthquakes.
[Workability]
Because it is lightweight, it is easy to handle and construction efficiency is improved.
In addition, the water supply stand pipe can be used without heat retention.
* Even the water supply stand may need to be kept warm depending on the conditions of use and area.
* In principle, heat insulation is required for ceiling piping, piping that uses a water source with a low water temperature, and cold regions.
* The joint spout must be cut when the EF joint is fused.

Ulasan Produk

Tidak ada ulasan