SEKISUI HE-CO HTDV Fitting Screw Type Cleaning Port

Sebelum PPN:
Rp95.900 - Rp98.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For high-temperature drainage from kitchens such as dishwashers, and high-temperature drainage from buildings such as EcoCute, electric water heaters, and household dishwashers.
The Eslon HTDV fitting series, in combination with HT pipes, realizes high-quality high-temperature drainage piping with a maximum operating temperature of 90 ° C.
* Be sure to use HT exclusive adhesive No.100S or No.100S Green when connecting.
* Adhesives for water supply are prohibited.
* After applying the adhesive to the pipe and fitting, insert the pipe all the way in at once and hold it sufficiently. Please do not hit it.
* The maximum operating temperature is 90 ° C.
* Some of the cleaning agents used in the "steam convection oven," which is one of the kitchen equipment, contain components that adversely affect the HT pipes and fittings (cracking, water leakage, etc.), so steam. Do not use in areas where drainage from the convection oven flows.

Ulasan Produk

Tidak ada ulasan