KAKUDAI MFG Heat-resistant pipe for drainage

Sebelum PPN:
Rp379.900
Spesifikasi
Inner Diameter (mm)56
Length (mm)1000
Nominal Diameter50
Nominal Size50
Outer Diameter (mm)60
Pipe ShapeStraight pipe
ShapeStraight pipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EcoCute electric water heater For hot water storage tank drainage piping.
Made of heat-resistant vinyl chloride, it also supports high-temperature drainage during maintenance.
For VU pipe

Ulasan Produk

Tidak ada ulasan