Nichias Gasket Sealing Tape (Lakban Gasket)

Sebelum PPN:
Rp2.899.900 - Rp11.999.900
Spesifikasi
Heat Resistance Temperature (°C)[Oxidizing atmosphere] -240 to 400 (non-oxidizing atmosphere up to 801)
MaterialExpanded graphite tape
Material (Tape)Expanded graphite
Maximum Allowable Pressure (MPa)3
Temperature (°C)[Oxidizing atmosphere] -240 to 400 (non-oxidizing atmosphere up to 801)
Thickness (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cutter is required for cutting.
Adhesive tape with a paper pattern is attached to a tape-shaped Glaceal (expanded graphite) sheet, and it is a gasket that can be easily set on site regardless of the size and shape of the flange.
It is a surface wave-processed glass seal tape and is suitable for sealing flanges of about 16 inches or less.
By attaching to a hard gasket, the sealing performance at low surface pressure is improved.
Please attach it directly to the flange surface and use it as a one-size-fits-all gasket.
* Do not attach to soft gaskets such as joint sheets.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait