VALQUA Gland Packing Special Fiber Type, White V# 8137

Sebelum PPN:
Rp879.900 - Rp12.999.900
Spesifikasi
ColorWhite
Length (m)3
Maximum Operating Pressure (MPa)(for valve stem) 15.5, (for equipment) 14.7
Maximum Operating Speed (m/s)(For equipment) 1
Maximum Operating Temperature (°C)260
PH Value2~13
Suitable ForScrew feeder, dryer, gear pump, stirrer, plunger pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A coil packing made by treating a blended yarn of aramid fiber and artificial inorganic fiber with PTFE dispersion, braiding it into a square cross section, and finishing it with PTFE disversion.
Clean packing that is white and does not use lubricating oil.
It has excellent cost performance.
It can be used for various purposes such as general-purpose valves and shaft seals for stirrers and plunger pumps.
Versatile
Feature
Specification
Aggressiveness to the axis, excellent

Ulasan Produk

Tidak ada ulasan