VALQUA Gland packing Special fiber type, brown

Sebelum PPN:
Rp969.900 - Rp29.999.900
Spesifikasi
Acceptable PV value (MPa.m / s)14.7
ColorBrown
FeatureWear resistance
Length (m)3
Maximum Operating Pressure (MPa)(For rotary pump shaft) 2.0, (for equipment) 14.7
Maximum Operating Speed (m/s)(For rotary pump shaft) 16, (for equipment) 5
Maximum Operating Temperature (°C)260
PH Value2~13
Suitable ForScrew feeder, dryer, gear pump, stirrer, plunger pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This coil packing is made by treating aramid fiber threads with PTFE dispersion and lubricant, then braiding them into a square cross section. It has excellent abrasion resistance and unparalleled durability, making it one step closer to being maintenance-free. It demonstrates outstanding performance as a rotating shaft seal for slurries and high-viscosity fluids.
For pumps, rotating and reciprocating equipment
Feature
Specification
Aggressiveness to the axis, possible

Ulasan Produk

Tidak ada ulasan