VALQUA Gland packing for pumps and rotating/reciprocating equipment

Sebelum PPN:
Rp1.899.900 - Rp8.099.900
Spesifikasi
ColorBeige
FeatureHeat resistance
Length (m)3
MaterialMainly aramid fiber yarn
Maximum Operating Temperature (°C)260
Suitable fluidMunicipal wastewater, sewage, slurry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistant to high slurry and high viscosity fluids.
It has excellent heat and abrasion resistance.
Mainly used for rotary pumps.
It is ideal for shaft seals for rotary pumps for municipal drainage, sewage, slurry liquid, etc. Depending on the conditions of use, it can also be used as a seal for valves and reciprocating equipment.

Ulasan Produk

Tidak ada ulasan