VALQUA Gland packing for low and medium speed rotation

Sebelum PPN:
Rp4.299.900 - Rp7.499.900
Spesifikasi
ColorWhite
Featureflexible
Length (m)3
MaterialPrimarily aramid fiber yarn and artificial inorganic fiber
Maximum Operating Temperature (°C)260
Suitable fluidWater-based, oil-based, weak acid, weak alkaline fluid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent flexibility and conforms well to the shaft.
Because it is white, it can be used for fluid applications where black is undesirable.
Mainly used for rotary pumps.
It is ideal for shaft seals for rotary pumps that use water-based, oil-based, weak acidic, and weak alkaline fluids.It can also be used as a shaft seal for mixers and rotating equipment that must not be contaminated depending on the operating conditions.

Ulasan Produk

Tidak ada ulasan