VALQUA Gland packing for chemical fluids, for high-speed rotating shafts

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorWhite
Height (mm)9.5
Length (m)3
MaterialMainly PTFE fibers
Maximum Operating Temperature (°C)260
Precautions for UseA cutter is required for cutting.
Trusco Part No.850-5317
Width (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent thermal expansion, heat conduction resistance, and chemical resistance.
Compliant with the Food Sanitation Act. Mainly used for pumps.
It is ideal for use as a shaft seal for rotary pumps that are sensitive to contamination, such as those used in food and medical applications. Depending on the conditions of use, it can also be used as a shaft seal for rotating equipment.

Ulasan Produk

Tidak ada ulasan