VALQUA Gland Packing Carbon Fiber / Black V # 6201

Sebelum PPN:
Rp11.999.900 - Rp19.999.900
Spesifikasi
Acceptable PV value (MPa.m / s)9.8
ColorBlack
Length (m)3
Maximum Operating Pressure (MPa)1
Maximum Operating Speed (m/s)20
Maximum Operating Temperature (°C)200
PH Value2~12
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidFresh water, seawater, sewage, animal / vegetable oil, mineral oil, refrigerant (fluorocarbons)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coil packing made by treating carbonized fiber yarn with PTFE dispersion and lubricating oil, braiding it into a square cross section, and finishing it with PTFE, fine graphite, and lubricating oil.
It is possible to service a relatively wide variety of fluids.
Allowable PV value and peripheral speed limit can be taken large.
Shaft wear due to packing is reduced.
For water / oil pumps
Feature
Specification
Aggressiveness to the axis, excellent

Ulasan Produk

Tidak ada ulasan