Wasino Kiki GEFDS Screwed Sight Glass [Ductile / Blue / Flapper Type]

Sebelum PPN:
Rp2.899.900 - Rp9.299.900
Spesifikasi
Material (Main Unit)FCD450 (Ductile)
Maximum Operating Pressure (MPa)0.98
Maximum Operating Temperature (°C)150
Operating Temperature Range (°C)150
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeFlapper type
Type of ConnectionScrewed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conventional products have a structure in which both sides of the glass are fixed at the same time. The new GEFDS/GEFDF products are fixed one side at a time, making it easy to replace or change the glass.

Ulasan Produk

Tidak ada ulasan