VALQUA Full face packing for flange (for steam)

Sebelum PPN:
Rp48.900 - Rp339.900
Spesifikasi
Compression Ratio (%)10 (at 34.3MPa)
Density (kg/m³)1759
FeatureHeat-resistant
Flexibility(Vertical direction) 12
MaterialNon-asbestos
Operating Temperature Range (°C)-50~214
Return Ratio (%)64 (at 34.3MPa)
Suitable fluidWater-based fluid, oil-based fluid, gas-based fluid (air, nitrogen gas, inert gas, etc.)
Tensile Strength (MPa)(Horizontal direction) 12.5
Thickness (mm)3
TypeFull face packing for flange
Withstand Pressure (MPa)(Usage limit) Water / 3.0, Oil / 3.0, Gas / 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications.
Petroleum refining / chemicals, steam lines, piping flanges, valve bonnets, various equipment joints

Ulasan Produk

Tidak ada ulasan