ESCO Flexible tube (SUS union/crimp) EA469EJ series

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number65-9256-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a flexible type that is easy to install in places where piping maintenance is difficult.
The union joints are assembled using a unique tightening method.
*Twists cannot be absorbed.
Feature
Specification
*Nominal diameter (A designation): 32*Thread size (Rc): 1-1/4"*Face size (mm): 69*Total length (mm): 300*Material: Tube/SUS304 Union/SCS13 (SUS304) Blade/SUS304 Press ring/SUS304 MK fittings/SUS304 Gasket/PTFE*Operating pressure: 1.0MPa*Applicable fluids: Water, oil, air, steam, chemicals, gases *Limited to fluids that do not corrode stainless steel*Operating temperature: -40 to 200°C*Pipe error adjustment, displacement absorption, vibration dampening

Ulasan Produk

Tidak ada ulasan