ESCO Flexible tube (SUS nipple/welded) EA469EL series

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-9256-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a flexible type that is easy to install in places where piping maintenance is difficult.
The male nipple (R) is welded to the tube.
*Twists cannot be absorbed.
Feature
Specification
*Nominal diameter (A designation): 50*Thread size (R): 2"*Face size (mm): 61*Total length (mm): 300*Material: Tube/SUS304 Blade/SUS304 Blade retaining ring/SUS304 Male nipple/Stainless steel (SCS13)*Operating pressure: 1.0MPa*Applicable fluids: Water, oil, air, steam, chemicals *Limited to fluids that do not corrode stainless steel*Operating temperature: -40 to 450°C*Pipe error adjustment, displacement absorption, vibration reduction, motion support

Ulasan Produk

Tidak ada ulasan