ESCO Flexible tube (iron nipple/welded) EA469EM series

Sebelum PPN:
Rp959.900 - Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a flexible type that is easy to install in places where piping maintenance is difficult.
The male nipple (R) is welded to the tube.
*Twists cannot be absorbed.
Feature
Specification
*Nominal diameter (A designation): 32*Thread size (R): 1-1/4"*Face size (mm): 46*Total length (mm): 600*Material: Tube/SUS304 Blade/SUS304 Blade retaining ring/SUS304 Male nipple/Carbon steel (FCMB)*Operating pressure: 1.0MPa*Applicable fluids: Water, oil, air, steam*Operating temperature: -10 to 200°C*Pipe error adjustment, displacement absorption, vibration reduction, motion support

Ulasan Produk

Tidak ada ulasan