SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Feeding seat faucet for washing machine
#Grup produk P114957517
Spesifikasi
| Handle Type | grip handle |
|---|---|
| Mounting Screw | PJ1/2 |
| Nominal Diameter | 13 |
| Number of Pot/Pan | 1 |
| Region to Use | Cold region |
| Stopper | Yes |
| Thread Size | PJ1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A washing machine faucet that allows you to attach and detach the fully automatic washing machine water supply hose with a single touch. The compact design is convenient when the faucet interferes with the washing machine. It has an auto-stop function that automatically stops the water when the hose is removed from the faucet. Since it opens and closes 90 degrees, it can be easily stopped. The resin white handle has a display for water discharge and water stop.
A faucet for supplying water to the washing machine.
*The washing machine nipple (with safety device) has a safety device (temporary water stoppage mechanism) at the tip of the nipple, so even if the joint of the water supply hose comes off during use, the safety device will work to stop the water. It has become a mechanism. However, if the water supply hose is damaged or leaks, the safety device will not work. *When not using the washing machine, be sure to close the faucet handle. There is a risk of water leakage. *When removing the washing machine hose, be sure to tighten the faucet handle. * Backflow prevention is required. *Install a water hammer preventer or water hammer reducer if there is a risk of pipe damage due to sudden water stoppage of the washing machine. *Cannot be used with a stop-type water heater. *On days when freezing is expected, take measures to prevent freezing, such as draining the nipple.
A faucet for supplying water to the washing machine.
*The washing machine nipple (with safety device) has a safety device (temporary water stoppage mechanism) at the tip of the nipple, so even if the joint of the water supply hose comes off during use, the safety device will work to stop the water. It has become a mechanism. However, if the water supply hose is damaged or leaks, the safety device will not work. *When not using the washing machine, be sure to close the faucet handle. There is a risk of water leakage. *When removing the washing machine hose, be sure to tighten the faucet handle. * Backflow prevention is required. *Install a water hammer preventer or water hammer reducer if there is a risk of pipe damage due to sudden water stoppage of the washing machine. *Cannot be used with a stop-type water heater. *On days when freezing is expected, take measures to prevent freezing, such as draining the nipple.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Feeding%20seat%20faucet%20for%20washing%20machine/edP114957517-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
