SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Feed seat faucet for FB washing machine (for general area)
#Grup produk P114957331
Spesifikasi
| Mounting Screw | PJ1/2 |
|---|---|
| Thread Size | PJ1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Excellent cleaning power] Approximately 61 million ultra fine bubbles/mL are generated. Ultra-fine air bubbles penetrate deep into dirt and remove dirt.
[You can feel it after repeated washing! There is a difference in the amount of leftovers. ] Compared to washing with normal water, ultra-fine bubble water leaves 59% less residue!
A water-soluble liquid containing dissolved proteins is colored and applied to a gauze dish towel as a pseudo-stain. After 2 hours, add 1/10 of the specified amount of detergent and wash in the washing machine (standard cycle). After drying, apply the above pseudo stain to the same area and wash. This process was repeated 10 times, and the stains remaining on the cloth were quantified and verified using image analysis.
[Slim body] Slim body with little protrusion prevents interference. The handle also opens and closes 90 degrees, making it easy to stop the water from flowing.
[Safe design] The tip of the nipple has a safety device (temporary water stop function), so even if the joint of the water supply hose comes off during use, the safety device will work and stop the water.
Washing machine feed faucet
*After installation, check for water leakage.
[You can feel it after repeated washing! There is a difference in the amount of leftovers. ] Compared to washing with normal water, ultra-fine bubble water leaves 59% less residue!
A water-soluble liquid containing dissolved proteins is colored and applied to a gauze dish towel as a pseudo-stain. After 2 hours, add 1/10 of the specified amount of detergent and wash in the washing machine (standard cycle). After drying, apply the above pseudo stain to the same area and wash. This process was repeated 10 times, and the stains remaining on the cloth were quantified and verified using image analysis.
[Slim body] Slim body with little protrusion prevents interference. The handle also opens and closes 90 degrees, making it easy to stop the water from flowing.
[Safe design] The tip of the nipple has a safety device (temporary water stop function), so even if the joint of the water supply hose comes off during use, the safety device will work and stop the water.
Washing machine feed faucet
*After installation, check for water leakage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Feed%20seat%20faucet%20for%20FB%20washing%20machine%20(for%20general%20area)/97P114957331-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
