SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) FB washing machine feed seat faucet
#Grup produk P114957270
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Excellent cleaning power] Generates approximately 61 million ultra-fine bubbles per mL. The ultra-fine bubbles penetrate deep into dirt and remove it.
[Realize the difference with repeated washing! You'll see the difference in leftover laundry.] Compared to washing with normal water, ultra-fine bubble water reduces leftover laundry by 59%! * A water-soluble liquid containing dissolved protein was colored as pseudo-soil and applied to a gauze cloth. After 2 hours, add 1/10 of the prescribed amount of detergent and wash in the washing machine (standard course), then dry and apply the pseudo-soil to the same spot and wash. This process was repeated 10 times, and the remaining dirt on the cloth was quantified and verified using image analysis.
[Slim body] The slim body has few protrusions, preventing interference. The handle can be opened and closed 90 degrees, making it easy to turn the water on and off.
[Safe design] The tip of the nipple is equipped with a safety device (temporary water stop function), so even if the joint of the water supply hose comes off during use, the safety device will activate and stop the water flow.
As a faucet for a washing machine
*After installation, check for water leakage.
[Realize the difference with repeated washing! You'll see the difference in leftover laundry.] Compared to washing with normal water, ultra-fine bubble water reduces leftover laundry by 59%! * A water-soluble liquid containing dissolved protein was colored as pseudo-soil and applied to a gauze cloth. After 2 hours, add 1/10 of the prescribed amount of detergent and wash in the washing machine (standard course), then dry and apply the pseudo-soil to the same spot and wash. This process was repeated 10 times, and the remaining dirt on the cloth was quantified and verified using image analysis.
[Slim body] The slim body has few protrusions, preventing interference. The handle can be opened and closed 90 degrees, making it easy to turn the water on and off.
[Safe design] The tip of the nipple is equipped with a safety device (temporary water stop function), so even if the joint of the water supply hose comes off during use, the safety device will activate and stop the water flow.
As a faucet for a washing machine
*After installation, check for water leakage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20FB%20washing%20machine%20feed%20seat%20faucet/7iP114957270-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
