SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) FB washing machine adapter
#Grup produk P114957252
Spesifikasi
| Mounting Screw | G3/4 |
|---|---|
| Suitable For | Domestic fully automatic washing machine water inlet |
| Thread Size | G3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Excellent cleaning power] Approximately 61 million ultra fine bubbles/mL are generated. Ultra-fine air bubbles penetrate deep into dirt and remove dirt.
[You can feel it after repeated washing! There is a difference in the amount of leftovers. ] Compared to washing with normal water, ultra-fine bubble water leaves 59% less residue!
A water-soluble liquid containing dissolved proteins is colored and applied to a gauze dish towel as a pseudo-stain. After 2 hours, add 1/10 of the specified amount of detergent and wash in the washing machine (standard cycle). After drying, apply the above pseudo stain to the same area and wash. This process was repeated 10 times, and the stains remaining on the cloth were quantified and verified using image analysis.
[Easy to install] Just install it between the washing machine and the water supply hose! It can be installed without any tools, so anyone can easily install it. (Touching the screws with bare hands may cause injury. Be sure to wear rubber gloves or work gloves when installing.)
[Washing machine that can be installed] Compatible with fully automatic washing machines with screw-in water inlets (G3/4). The screw diameter of the water inlet of fully automatic washing machines is the same throughout the country. Can be used for both vertical and drum types.
[Safe design] The tip of the nipple has a safety device (temporary water stop function), so even if the joint of the water supply hose comes off during use, the safety device will work and stop the water.
washing machine adapter
*Please note that if you try to force the installation, it may cause water leakage or the threads of the washing machine to collapse. Also, please check for water leakage after installation.
[You can feel it after repeated washing! There is a difference in the amount of leftovers. ] Compared to washing with normal water, ultra-fine bubble water leaves 59% less residue!
A water-soluble liquid containing dissolved proteins is colored and applied to a gauze dish towel as a pseudo-stain. After 2 hours, add 1/10 of the specified amount of detergent and wash in the washing machine (standard cycle). After drying, apply the above pseudo stain to the same area and wash. This process was repeated 10 times, and the stains remaining on the cloth were quantified and verified using image analysis.
[Easy to install] Just install it between the washing machine and the water supply hose! It can be installed without any tools, so anyone can easily install it. (Touching the screws with bare hands may cause injury. Be sure to wear rubber gloves or work gloves when installing.)
[Washing machine that can be installed] Compatible with fully automatic washing machines with screw-in water inlets (G3/4). The screw diameter of the water inlet of fully automatic washing machines is the same throughout the country. Can be used for both vertical and drum types.
[Safe design] The tip of the nipple has a safety device (temporary water stop function), so even if the joint of the water supply hose comes off during use, the safety device will work and stop the water.
washing machine adapter
*Please note that if you try to force the installation, it may cause water leakage or the threads of the washing machine to collapse. Also, please check for water leakage after installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20FB%20washing%20machine%20adapter/70P114957252-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
