SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower Head FB Rainy Metallic (Kepala Pancuran Genggam)

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorRainy metallic
Mounting Screw DiameterG1/2
Thread SizeG1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[New product in the popular series RAINY!] Built-in ultra-fine bubble generator while retaining the characteristic of RAINY. [Excellent detergency] Generates approximately 61 million ultra-fine bubbles per mL. Ultra-fine bubbles penetrate deep into pores and wrinkles, thoroughly washing away dirt and leftovers that cause skin problems. [Best bathing comfort x high water saving rate] 227 tiny holes of 0.3 mm are placed on the carefully packed stainless steel shower plate for a unique and dense bathing experience. The water-saving design has been applied while maintaining smoothness and powerful momentum, and by adding a hand stop function, a water saving rate of about 50% has been achieved. [Compatible with most manufacturers!] Manufacturers that can be installed as they are (other than SANEI, TOTO, LIXIL (INAX) balance pots, KAKUDAI, TBC, YUKO, Mizutani, some MYM products) Manufacturers that can be installed with the included adapter KVK,MYM (thick hose) as a bath shower head
*If the water pressure is 0.3 MPa or more, the shower hose may be damaged due to sudden closing at the tip, or the shower plate may be deformed due to the water pressure, so we recommend using a pressure regulating valve (PV710F). * If the joint between the mixer tap body and the shower hose is made of resin, it may be damaged due to fluctuations in water pressure. We recommend replacing with metal parts. * Cannot be used with a mixing tap that does not have a backflow prevention mechanism (check valve). Backflow of hot water may damage the hot water mixing valve and hot water supply equipment. *For household shower faucets only. Do not use solvents other than water, chemicals, etc. Please do not use it as it may be unsuitable for commercial applications such as food processing.

Ulasan Produk

Tidak ada ulasan