SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) FB shower head

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[New product in the popular RAINY series!] While retaining the distinctive features of RAINY, an ultra-fine bubble generator has been built in. The white body with metallic blue ring gives it a clean design.
[Excellent cleaning power] Generates approximately 61 million ultra-fine bubbles per mL. The ultra-fine bubbles penetrate deep into pores and wrinkles, thoroughly washing away dirt and residue that can cause skin problems.
[Best shower experience x high water saving rate] The stainless steel shower plate is packed with attention to detail, with 227 extremely small holes of 0.3 mm in size, providing a unique, dense shower experience. The water-saving design maintains the smoothness and powerful force of the shower, and the addition of a hand-held stop function has achieved a water saving rate of approximately 50%.
[Compatible with most manufacturers!] Manufacturers that can be installed as is (excluding SANEI, TOTO, LIXIL (INAX) balance boilers, KAKUDAI, TBC, YUKO, Mizutani, and some products of MYM)
Compatible with the included adapter: KVK MYM (thick hose) *When removing the shower plate, use rubber gloves to turn it. It may be difficult to remove.
As a shower head for the bathroom
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan