SEKISUI Eslon Coated SE Tee

Sebelum PPN:
Rp239.900 - Rp439.900
Spesifikasi
Maximum Operating Pressure (MPa)0 to 20°C or below: .50, to 40°C or below: 1.25, to 60°C or below: 0.95, to 70°C or below: 0.85, to 80°C or below: 0.75, to 90°C or below: 0.70, to 95°C or below: 0.65
ShapeTee
Suitable fluidWater/Hot water (Water supply/Hot water supply)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hit product "Eslocachit", which notifies the completion of connection with a "click", has evolved as "Eslocatit S".
Insertion force is about half that of conventional products. The body is also slim.
Equipped with a "pink guide" that can only be seen after the construction is completed, in addition to the sound. I also solved the problem that I couldn't hear the sound.
Even in dark places such as under the floor, the "pink guide" emits light with a black light, making construction checks easy and reliable.
We will deliver a higher-grade [reliable construction] that responds to the voices of the site.
* Please note that use in areas beyond the range of use may damage pipes and fittings and may cause an accident.
* Do not use for heat source equipment that generates abnormally high temperatures exceeding 95 ° C.

Ulasan Produk

Tidak ada ulasan