KAKUDAI MFG Drip tube 573-52 series

Sebelum PPN:
Rp4.199.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for dense planting of medium to small shrubs. Can be used in a wide range of places, including parks, green areas around buildings, roadside planting strips, schools, and factory sites. Drip irrigation with a low-flow dripper that is not affected by changes in water pressure. It can also irrigate evenly even on sloping land. Can irrigate up to 125m from one water intake. Efficient water use results in significant water savings. Can be buried within 100mm of the ground surface. By using a dedicated joint (sold separately) and clip band (sold separately), piping can be freely adjusted to suit the site.
Feature
Specification
*Length (m): 100*Fluid used: Water (tap water)*Operating pressure: 0.08 to 0.30 MPa*Flow rate/hole: 2.1 L/hour (0.035 L/min, constant flow rate)*Flow rate per meter: 0.12 L/min*Size: Inner diameter 15 mm x outer diameter 17 mm*Hole pitch: 300 mm*Material: Polyethylene*Required water pressure for long piping: Required water pressure (MPa) 0.2/extended length (m) 100, required water pressure (MPa) 0.3/extended length (m) 125

Ulasan Produk

Tidak ada ulasan