SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Double paper holder

Sebelum PPN:
Rp2.899.900 - Rp3.399.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)282x835x82
Height (mm)82
Length (mm)835
Mass (g)1440
Width (mm)282

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut the paper with one hand.
You can set two at the same time, so you don't have to worry about running out of paper suddenly.
With screws required for installation.
As a holder for toilet paper.
* A space of 120 mm or more is required on the right side for paper replacement.
Feature
Specification
Due to its simple design, it can be used regardless of the atmosphere of the toilet to be installed.

Ulasan Produk

Tidak ada ulasan