SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Convenient Vertical Free Faucet for Kitchen

Sebelum PPN:
Rp1.799.900
Spesifikasi
Handle TypeLever handle
Length (mm)300
Mounting Hole Diameter (mm)23~27
Nominal Diameter (mm)13
Pipe Length (mm)300
Pipe ShapeU Pipe
Product TypeHorizontal
Region to UseGeneral area / cold area

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a double-threaded screw specification, a large amount of water can be discharged even if the handle does not rotate much.
Since it has a flexible pipe, it can be bent freely and used. Pipe length 300 mm.
Since it is a lever handle type, it is a one-touch stop for water discharge. You can easily open and close it with your arms and elbows without getting your hands dirty.
A shared type that can be used in both general and cold regions.
Mounting hole diameter: 23-27 mm
Can be used outside the kitchen.
Mainly as a kitchen or commercial faucet. (Can also be used for general household use)
Feature
Specification
For kitchen, double screw, lever: PR23F, spout: A181-76X3-16

Ulasan Produk

Tidak ada ulasan