ESCO Code seal (oval shape)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Length (m)30
MaterialFluororesin (PTFE) soft type
Operating Temperature Range (°C)Possible: -100 to 260
SealRecommended seal area: 3 to 7
Width x Thickness (mm)3.0x2.0
Withstand Pressure (MPa)2 (fluid)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive included. Oval shape. A gasket tape made from stretched PTFE in a cord shape. It can be easily applied to large diameter flanges or flanges with complex shapes. Since only the required amount can be applied as needed, it allows for significant cost savings such as time savings and emergency response.
*The image shows EA351CF-9.

Ulasan Produk

Tidak ada ulasan