SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Clean water

Sebelum PPN:
Rp339.900
Spesifikasi
Height (mm)77
Length (mm)48
Mass (g)60
Maximum Operating Temperature (°C)45
Width (mm)61.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleans water with efficient multiple filtration. Replacement guideline is about 3 months.
External screw type foam faucet (M22 x 1.25) can be attached as it is, internal screw type foam faucet
(M24 x 1) can be attached with the attached adapter.
With a shower switching function that is convenient for washing.
If you wash it in the shower, you can wash it efficiently in a short time, and you can expect a water-saving effect.
Convenient for rinsing and pre-washing the dishwasher.
The 5-layer filtration structure cuts dust, iron, rust, etc.
As a water purifier attached to a pipe
* Cannot be installed on faucets with showers, automatic faucets, limited-edition products, etc.
* Please use at a water temperature of 45 ° C or less.
* The black water at the beginning of use is a fine powder of activated carbon. Please use after passing water for about 5 seconds.
* When installing, make sure that the packing of the connection part is set correctly.
* Discharge for 3 seconds before each use.
* The water saving rate is a guideline.

Ulasan Produk

Tidak ada ulasan