SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Branch mixer tap with single stand

Sebelum PPN:
Rp6.299.900
Spesifikasi
Width of Shorter Rule (mm)246

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a branch port that is convenient for connecting the dishwasher (both hot and cold water can be sent) (the branch port does not rotate)
When attaching the valve to the branch port, use the branch port adapter PT209-13 (sold separately).
Water spout 120 ° rotation

Ulasan Produk

Tidak ada ulasan