SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Branch Adapter for Single Mixing Tap (Adaptor Kran Mixer)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Suitable ForK87101JV-13.K87101JV-U-13.K87101JV-1.8-SA.K87101JK-13.K87101JK-U-13.K87101JV-13-TW.K87101E1J-RJ.K87101EJV-R20-RJ.K87101E1JK-RJ.K87101EJ-NAS.Q-87101E1JV-SN.K87101EJK-NAS.Q-87101E1JK-SN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to branch between the upper part and the main body of single one-hole mixer taps made by SANEI. Please check the product number and compatibility of the faucet before purchasing. The hot water side and cold water side can be branched at the same time. Since the branch part rotates 360 degrees, water supply and hot water supply are possible at a convenient position. Comes with one branch cock. When branching both hot and cold water, SANEI part number: PV275TV-13 (dishwasher valve) is additionally required. Also, a nipple for hose connection is not included. Please purchase separately. (SANEI part number: PT3320/T2810-13) After installing the main unit, the faucet lever position will be about 105mm higher. In addition, the initial state is a water branching specification. In the case of branching on the hot water side, it is necessary to replace the branching cock.
As an adapter for diverging SANEI mixer taps
*It is not possible to connect to a dishwasher or water purifier with only the branch metal fittings. [When connecting to a dishwasher] SANEI part number: It is possible to connect to a dishwasher by connecting PT3320. [When connecting to a water purifier] By connecting SANEI part number: PT3320 and SANEI part number: PT17-7F, you can connect to a water purifier with one touch. *The product name is "washing machine nipple", but the screw standard is the same as that of washing machines, so it can also be used in dishwashers.

Ulasan Produk

Tidak ada ulasan