KAKUDAI MFG Self-Closing Bamboo Faucet (Kran Bambu)

Sebelum PPN:
Rp4.999.900 - Rp6.999.900
Spesifikasi
Mounting Hole Diameter (mm)22~28
Operating Temperature Range (°C)(Water temperature) 1 to 45 (general water supply/cannot be frozen)
Thickness (mm)5~35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Press the top of the faucet to start discharging water and automatically stop the water. Water spouting time can be adjusted (approx. 5-15 seconds)
The initial setting for water spouting time is 5 to 6 seconds.
faucet body
*The color tone of the top surface of the handle will change over time.
Feature
Specification
Paint finish

Ulasan Produk

Tidak ada ulasan