SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Water Tap (Kran Sensor)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Ambient Temperature (°C)0-60 indoors
Applicable PlaceWashroom
Battery Life56000 cycles or more (100 times / day equivalent to 2 years)
Cleaning FunctionWater is discharged while the hand is being detected.
Display FunctionBattery exhausted / LED (red) flashing
Faucet TypeOthers
Nominal DiameterPJ1/2
Nominal Diameter (mm)13
Power SupplyAlkaline batteries AA x 4 (DC6V)
Power Supply MethodBattery operated
Sensing Distance (mm)Up to / 50-120 (automatic sensing adjustment)
Tap Spout Height(mm)97
Type of SignAll exchanges (with stand)
Valve TypePilot operated pulse valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
With strainer

Ulasan Produk

Tidak ada ulasan