SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Automatic Water Power Generation Specification (Kran Sensor)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Applicable PlaceWashroom
Detection Distance (mm)Automatic adjustment between about 50 and 150 mm
Faucet TypeSingle faucet
Flow Rate (L/minute)3~4
Nominal DiameterFemale thread G1 / 2
Nominal Diameter (mm)13
Operating Ambient Temperature (°C)1~40
Power Consumption (W)(Standby) 0.3, (operating) up to 3
Power SupplyLithium battery (AA type) x 4
Power Supply MethodBattery operated
Region to UseGeneral land
Sensing Distance (mm)50-150 (automatic adjustment)
Spout Length (mm)130
Supply Pressure (MPa)0.05 (fluid pressure), 0.75 (hydrostatic pressure)
Supply Water QualityTap water
Tap Spout Height(mm)73
Type of SignAll replacement (with wall)
Water Temperature (°C)0 to 40 (no freezing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Fully automatic system: By infrared sensor and microcomputer control, it detects the hand extended under the spout and automatically spouts water, and automatically stops when you move your hand away. ● LED certification... The LED light makes the foamy water flow shine. ● Power generation specifications: An ultra-compact, high-efficiency hydroelectric generator that uses water currents to supply the power required to operate a fully automated system. The generated power is stored in the power generation unit. If you use the water spouting [flow rate: 4L / min] for 5 seconds more than 10 times a day, the battery replacement work will be less frequent and you can use it for a long time. ● Backup battery: When the power required to operate the fully automatic system is insufficient, it temporarily supplements the power. (Since the power generation unit is not stored at the time of shipment, the power of the backup battery is used during the initial operation.) For the backup battery, use a commercially available lithium battery (AA x 4). You can purchase it at large electronic stores. In case of emergency, commercially available alkaline batteries (AA type) and manganese dry batteries (AA type) can also be used, but since the battery life is short, replace them with lithium batteries (AA type) as soon as possible.
Faucet for washbasin / hand wash
[Do not install in the following locations as it may cause malfunction. ] Do not install in direct sunlight. Do not attach it to a stainless steel or mirror washbasin. Do not place mirrors or other reflective objects on the wall in front of the sensor. [Maximum operating temperature] 40 ° C [Mounting range] Counter hole diameter Φ33 to 36 Thickness 1 to 15 mm [Tools required for construction] A faucet spanner (SANEI part number: PR3350) is required when turning the mounting nut. Opposite side of mounting nut: 36 mm

Ulasan Produk

Tidak ada ulasan